5 Tons Condensate Treatment Tablet
PanPads® 5 Tons Condensate Treatment Tablet
Frequently Purchased Together
Product Details
Product Details
- Pad that keep drain pans clean and clear of sludge, scum, and other accumulations
- Controls slime build-up eliminating overflow of condensate pans
- Controls the growth of harmful bacteria
- Eliminates objectionable or musty odors caused by clime build-up
- EPA registered
Documents
Specifications
- Collection:
- PanPads®
- Length:
- 6-1/2 in
- Material:
- Felt, Plastic
- Size:
- 5 ton
- Width:
- 1-1/2 in