Penetrate HD®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1080-
Pick Up: 7 Available in Hilliard, OH
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Super penetrating lubricant
- Loosens rusted and frozen metal parts
- Frees stuck fan blades, blower shafts, pulleys, rusted nuts and bolts
Documents
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Penetrate HD®
- Color Finish Name:
- Red
- Height:
- 8-1/2 in
- Length:
- 2-1/2 in
- NSF Certified:
- No
- Product Type:
- Aerosol
- Size:
- 12 oz
- Temperature Range:
- Up to 122 Deg F
- Width:
- 2-1/2 in