This product requires certification to purchase.

2-1/4 in. x 30 ft. Foam Insulation Tape in Black

You last purchased this on
 
Nu-Calgon

Perma-Wrap® 2-1/4 in. x 30 ft. Foam Insulation Tape in Black

Brand image
You last purchased this on
 
Nu-Calgon

Perma-Wrap® 2-1/4 in. x 30 ft. Foam Insulation Tape in Black

  • Fast #
  • Part #N421812
  • Item #3302470
  • Manufacturer Part #4218-12
4.6 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Premium closed cell foam tape
  • Self adhesive and easy to apply
  • Stops sweating and condensation on cold pipes
  • Insulates against heat loss
  • Use on iron pipe and copper tubing as well as tees, valves and fittings
  • Requires Certification

Documents


Specifications

Application:
Copper Tubing, Plumbing, Iron Pipe, Tees
Collection:
Perma-Wrap®
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
30 ft
Material:
Foam
Product Type:
Insulation Tape
Thickness:
1/8 in
Width:
2-1/4 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing