This product requires certification to purchase.

5 ton Condensate Treatment Tablet

You last purchased this on
 
Nu-Calgon

PurCool® 5 ton Condensate Treatment Tablet

  • Fast #
  • Part #N61044
  • Item #7488955
  • Manufacturer Part #61044
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Nu-Calgon

PurCool® 5 ton Condensate Treatment Tablet

  • Fast #
  • Part #N61044
  • Item #7488955
  • Manufacturer Part #61044
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 4032
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Keeps condensate drain pan lines clean and free-flowing
  • Prevents sludge build-up and odors
  • Time release formula, 4-6 month service life
  • Metal & plastic safe
  • Adheres to drain pan; will not float or move
  • Requires Certification

Documents


Specifications

Collection:
PurCool®
Length:
6 in
Material:
Plastic
Size:
5 ton
Width:
3 in