Purcool Condensate Pan Treatment Tablets 6 Pack
Purcool Condensate Pan Treatment Tablets 6 Pack
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1500-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Cleans drain pan & lines
- Controls odors, improves IAQ
- Prevents sludge build-up and overflow
- Use in A/C drain pans, condensate pumps, and humidifiers
- Biodegradable
Documents
Specifications
- Length:
- 3 in
- Material:
- Plastic
- Size:
- 200 ct