3.8 oz Clear Coil Cleaner
Rx-Acid Scavenger 3.8 oz Clear Coil Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 3000-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Rx-Acid Scavenger provides a better, more convenient way to neutralized or “scavenge” acid in refrigeration, air conditioning systems after burnouts or during normal on-going systems maintenance
- Eliminates acid build-up in A/C and refrigeration systems
- Protects against future acid circulation
- Helps prevent compressor burnout
- Compatible with all oils and refrigerants (except ammonia)
- System safe - leaves no harmful by-products
- Rx-Acid Scavenger Connect Inject uses a quick one-time disposable injector
- Connect Inject version uses new formula to improve acid scavenging rate in POE lubricant systems
- Tested and proven to be compatible with the new HFO and A2L refrigerants
Specifications
- Application:
- HVAC
- Collection:
- Rx-Acid Scavenger
- Color:
- Clear
- Height:
- 5 in
- Product Type:
- Aerosol
- Size:
- 3.8 oz
- UPC:
- 681001430111
- Width:
- 2 in