This product requires certification to purchase.

13 lb Line Set Flush

You last purchased this on
 
Nu-Calgon

Rx11-flush 13 lb Line Set Flush

  • Fast #
  • Part #N430015
  • Item #3302722
  • Manufacturer Part #4300-15
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Nu-Calgon

Rx11-flush 13 lb Line Set Flush

  • Fast #
  • Part #N430015
  • Item #3302722
  • Manufacturer Part #4300-15
4.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 75
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Flush systems after burn-outs
  • Low boiling point ensures complete evacuation and leaves no residue
  • Quickly and easily flush air conditioning and refrigeration systems and line sets, particularly after a compressor failure
  • Requires Certification

Specifications

Application:
HVAC
Collection:
Rx11-flush
Length:
7-1/2 in
NSF Certified:
No
Product Type:
Line Set Flush
Size:
13 lb