26 lb Line Set Flush
Rx11-flush 26 lb Line Set Flush
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 48-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Flush systems after burn-outs
- Low boiling point ensures complete evacuation and leaves no residue
- Quickly and easily flush air conditioning and refrigeration systems and line sets, particularly after a compressor failure
Documents
Specifications
- Application:
- HVAC
- Collection:
- Rx11-flush
- Length:
- 10 in
- NSF Certified:
- No
- Product Type:
- Line Set Flush
- Size:
- 26 lb