3-1/2 in x 9-3/5 in Line Set Flush
Rx11-flush 3-1/2 in x 9-3/5 in Line Set Flush
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1000-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Designed for flushing refrigeration and air conditioning systems
- Low boiling point enhances complete evacuation of flush
- No oily residue left behind
- Safe, non-toxic and nonflammable
- Formulated with patented solvent technology
- Gun for injecting flush into system
Specifications
- Application:
- HVAC
- Brand Model Compatibility:
- Rx11 Flush System
- Collection:
- Rx11-flush
- Length:
- 4 in
- Material:
- Metal
- NSF Certified:
- No
- Product Type:
- Flush Gun
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Size:
- 3-1/2 in x 9-3/5 in