This product requires certification to purchase.

4 in. Line Set

You last purchased this on
 
Nu-Calgon

Rx11-flush 4 in. Line Set

  • Fast #
  • Part #N430052
  • Item #3859681
  • Manufacturer Part #4300-52
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Nu-Calgon

Rx11-flush 4 in. Line Set

  • Fast #
  • Part #N430052
  • Item #3859681
  • Manufacturer Part #4300-52
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1000
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Designed for flushing refrigeration and air conditioning systems
  • Low boiling point enhances complete evacuation of flush
  • No oily residue left behind
  • Safe, non-toxic and nonflammable
  • Formulated with patented solvent technology
  • Hose for use in injecting flush
  • Requires Certification

Documents


Specifications

Collection:
Rx11-flush
Color Finish Name:
Yellow
Material:
Rubber, Metal
NSF Certified:
No
Product Type:
Flush Hose
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Size:
4 in