This product requires certification to purchase.

Line Set Flush Injection Valve

You last purchased this on
 
Nu-Calgon

Rx11-flush Line Set Flush Injection Valve

  • Fast #
  • Part #N430089
  • Item #4137594
  • Manufacturer Part #4300-89
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Nu-Calgon

Rx11-flush Line Set Flush Injection Valve

  • Fast #
  • Part #N430089
  • Item #4137594
  • Manufacturer Part #4300-89
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 3000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Designed for flushing refrigeration and air conditioning systems
  • Low boiling point enhances complete evacuation of flush
  • No oily residue left behind
  • Safe, non-toxic and nonflammable
  • Formulated with patented solvent technology
  • OEM endorsed
  • Requires Certification

Specifications

Application:
HVAC
Brand Model Compatibility:
Rx11 Flush System
Collection:
Rx11-flush
Length:
2-3/4 in
Material:
Metal
NSF Certified:
No
Product Type:
Injection Valve
Size:
2-3/4 in x 5-1/2 in