Line Set Flush
Rx11-flush Line Set Flush
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1176-
Pick Up: 10 Available in Hilliard, OH
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Designed for flushing refrigeration and air conditioning systems
- Low boiling point enhances complete evacuation of flush
- No oily residue left behind
- Safe, non-toxic and nonflammable
- Formulated with patented solvent technology
- OEM endorsed
- Can be utilized when re-using line sets for A2L refrigerants
Specifications
- Application:
- HVAC
- Brand Model Compatibility:
- Rx11 Flush System
- Collection:
- Rx11-flush
- Product Type:
- Line Set Flush
- Size:
- 1 lb