Rx11-flush
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1000-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Designed for flushing refrigeration and air conditioning systems
- Low boiling point enhances complete evacuation of flush
- No oily residue left behind
- Safe, non-toxic and nonflammable
- Formulated with patented solvent technology
- OEM endorsed
Specifications
- Application:
- HVAC
- Brand Model Compatibility:
- Nu-Calgon Rx11 Flush System
- Collection:
- Rx11-flush
- Product Type:
- Flushing Tool
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 1/4 in - 1-1/8 in