12 oz. Insulation & Duct Liner Adhesive Duct Adhesive
Spray-n-Bond 12 oz. Insulation & Duct Liner Adhesive Duct Adhesive
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1110-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For insulation and duct liner applications
- Ideal for uneven or porous surfaces
- Waterproof, flexible, transparent and nonstaining
- For temporary or permanent bonds
Specifications
- Application:
- HVAC
- CARB OTC LEED Compliant:
- No
- Collection:
- Spray-n-Bond
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Height:
- 9-1/2 in
- Length:
- 2-1/2 in
- NSF Certified:
- No
- Product Type:
- Duct Sealant
- Size:
- 12 oz
- UL Listed:
- No
- Width:
- 2-1/2 in