This product requires certification to purchase.

32 oz. Cleaner and Disinfectant

You last purchased this on
 
Nu-Calgon

Spray Nine 32 oz. Cleaner and Disinfectant

  • Fast #
  • Part #N61113
  • Item #7503718
  • Manufacturer Part #61113
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Nu-Calgon

Spray Nine 32 oz. Cleaner and Disinfectant

  • Fast #
  • Part #N61113
  • Item #7503718
  • Manufacturer Part #61113
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 384
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • No-nonsense power tackles your worst cleaning jobs
  • One "does it all" formula reduces chemical use and gets the job done with less labor in less time
  • Requires Certification

Specifications

Application:
Disinfectant Cleaner
Collection:
Spray Nine
Color Finish Name:
Clear
Dilution Rate:
Ready to Use
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
11 in
Material:
Liquid
Package Quantity:
Case of 12
Product Type:
Cleaner
Size:
32 oz
Weight:
2-1/2 lb