This product requires certification to purchase.

1 qt. Gel in Clear

You last purchased this on
 
Nu-Calgon

Thermo-Trap 1 qt. Gel in Clear

Brand image
You last purchased this on
 
Nu-Calgon

Thermo-Trap 1 qt. Gel in Clear

  • Fast #
  • Part #N437132
  • Item #3758219
  • Manufacturer Part #4371-32
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Apply to copper, steel, or other pipe surfaces before welding, brazing or soldering to protect nearby sensitive controls or components
  • Protect adjacent surface areas from over-heating or damage prior to welding, brazing or soldering
  • Use to cool down heated surfaces
  • Prevents fires in adjacent areas
  • Harmless to skin and clothing
  • Will not melt or run
  • Requires Certification

Specifications

Application:
Copper, Pipe, Steel, Residential
CARB OTC LEED Compliant:
No
Collection:
Thermo-Trap
Color Finish Category:
Clear
Color Finish Name:
Clear
Height:
11-1/2 in
Length:
3-1/2 in
Material:
Plastic
NSF Certified:
No
Size:
1 qt
UL Listed:
No
Width:
3-1/2 in



Customers Also Bought
1–6 of 18 items
Part #MAR93804
Item #758616
3.2 out of 5 Customer Rating
Requires Certification
Part #JS30024
Item #498097
4.6 out of 5 Customer Rating
Requires Certification
Part #DIV6330
Item #874165
5 out of 5 Customer Rating
Requires Certification
Part #HAR305057
Item #2337881
5 out of 5 Customer Rating
Requires Certification
Part #SEV57F66
Item #49660
4.6 out of 5 Customer Rating
Requires Certification
Part #PS88BL21
Item #4630342
4.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #N405008
Item #5097477
3.6 out of 5 Customer Rating
Requires Certification
Part #N436975
Item #1885405
4.8 out of 5 Customer Rating
Requires Certification
Part #N405011
Item #7300725
3.1 out of 5 Customer Rating
Requires Certification
Part #N405005
Item #5176528
4.1 out of 5 Customer Rating
Requires Certification
Part #N405007
Item #7104291
3.1 out of 5 Customer Rating
Requires Certification
Part #N405006
Item #3816019
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing