11 oz Heat Absorbing Paste
Thermo-Trap® 11 oz Heat Absorbing Paste
-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Apply to copper, steel, or other pipe surfaces before welding, brazing or soldering to protect nearby sensitive controls or components
- Protect adjacent surface areas from over-heating or damage prior to welding, brazing or soldering
- Use to cool down heated surfaces
- Prevents fires in adjacent areas
- Harmless to skin and clothing
- Will not melt or run
Specifications
- Application:
- Copper, Pipe, Steel
- Collection:
- Thermo-Trap®
- Color:
- Grey
- Height:
- 11-1/2 in
- Material:
- Plastic, Rubber
- Product Type:
- Paste
- Size:
- 11 oz
- Width:
- 3-1/2 in