12 oz. Reusable Putty
Thermo-Trap® 12 oz. Reusable Putty
-
Pick Up: 0 Available in Dayton, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Heat sink reusable putty
- Blocks direct and conductive heat
- Protects sensitive components and fittings
- Antimicrobial added to prevent mold
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Thermo-Trap®
- Color:
- Grey
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Pipe Compatibility:
- Metal
- Set Time:
- Fast Set
- Size:
- 12 oz