1 gal Coil Cleaner
Tri-Pow'r® HD 1 gal Coil Cleaner
-
Pick Up: 0 Available in Rockdale, IL - Available in 6 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Detergent-Degreaser-Deodorizer
- Uses highest quality surfactants and corrosion inhibitors
- Unique emulsifying system for optimum degreasing
- Non-toxic, non-acid and fully biodegradable
Specifications
- Application:
- Evaporator, Condenser
- Collection:
- Tri-Pow'r® HD
- Color:
- Orange
- Height:
- 11-1/2 in
- Material:
- Plastic
- Product Type:
- Liquid
- Size:
- 1 gal
- Width:
- 5-1/2 in