1 qt Coil Cleaner
Tri-Pow'r HD 1 qt Coil Cleaner
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Works with Clean Connect Sprayer only
- Detergent-Degreaser-Deodorizer
- Ideal for microchannel
- Dilution orifice in bottle – less likely for sprayer to clog
- Use what is needed- simply cap bottle for next job
Documents
Specifications
- Application:
- Condenser
- Collection:
- Tri-Pow'r HD
- Color:
- Orange
- Height:
- 8-1/4 in
- Material:
- Liquid
- Size:
- 1 qt
- Width:
- 3-1/4 in