19 oz Coil Cleaner
Tri-Pow'r® HD 19 oz Coil Cleaner
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Powerful foaming spray
- Degreaser and deodorizer
- Safe for microchannel coils
- Heavy duty alkaline cleaner
- Convenient aerosol spray
Documents
Specifications
- Application:
- Evaporator, Condenser
- Collection:
- Tri-Pow'r® HD
- Color:
- Clear
- Diameter:
- 2-3/4 in
- Height:
- 10 in
- Maximum Temperature:
- 212
- Product Type:
- Aerosol
- Size:
- 19 oz
- Width:
- 2-3/4 in