1 qt Bathroom Cleaner
UrinaKleen 1 qt Bathroom Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 12 Pallet: 600-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Attacks primary source of odors
- Dissolves urinary salts, mineral scale and rust deposits
- Keeps urinals free flowing
Documents
Specifications
- CSA Certified:
- No
- Collection:
- UrinaKleen
- Color Finish Name:
- Blue
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 10-1/4 in
- Length:
- 3-1/2 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Size:
- 1 qt