8 oz. Liquid Ice Machine Cleaner
8 oz. Liquid Ice Machine Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1800-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Clean and remove scale deposits in ice machines and coffee urns
- One of the strongest in the industry with 75% phosphoric acid
- Food-grade liquid acid that is fast acting yet safe to use in this equipment
- Does not give off any harsh fumes or contain chlorine or chlorides that would attack stainless steel
Documents
Specifications
- Application:
- Ice Machines
- Color Finish Name:
- Clear
- Dilution Rate:
- Ready to Use
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 12 in
- Length:
- 6 in
- Material:
- Liquid
- Product Type:
- Cleaner
- Size:
- 13.2 oz
- Weight:
- 1 lb