Refrigerant Leak Sealant for Systems Up to 2 Ton
EasySeal® Refrigerant Leak Sealant for Systems Up to 2 Ton
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 960-
-
Shipping Available
Product Details
Product Details
- New brighter UV dye
- Permanently seals even larger leaks
- Rapid Fusion Technology for a stronger bond
- Tested and proven to be compatible with the new HFO and A2L refrigerants
Specifications
- Application:
- Metal
- CARB OTC LEED Compliant:
- No
- Collection:
- EasySeal®
- Depth:
- 10 in
- FM Approved:
- No
- Length:
- 1-1/2 in
- Material:
- Plastic
- NSF Certified:
- No
- Product Type:
- Leak Sealant
- Size:
- 3 tons
- UL Listed:
- No
- UPC:
- 681001405133
- Width:
- 3 in