This product requires certification to purchase.

10 x 20 in. Base Shield Safety Gold in Green

You last purchased this on
 
Nucor

10 x 20 in. Base Shield Safety Gold in Green

  • Fast #
  • Part #N2666012
  • Item #1623941
  • Manufacturer Part #2666012
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Nucor

10 x 20 in. Base Shield Safety Gold in Green

  • Fast #
  • Part #N2666012
  • Item #1623941
  • Manufacturer Part #2666012
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Green Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Green
Length:
10 in
Width:
20 in