This product requires certification to purchase.

70000 grains 15 gpm Water Softener

You last purchased this on
 
Nugen Pure Water

Fusion XT 70000 grains 15 gpm Water Softener

  • Fast #
  • Part #NFUSIONXT70
  • Item #4397668
  • Manufacturer Part #FUSION XT-70
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Nugen Pure Water

Fusion XT 70000 grains 15 gpm Water Softener

  • Fast #
  • Part #NFUSIONXT70
  • Item #4397668
  • Manufacturer Part #FUSION XT-70
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Bathrooms, Counter Tops, Home, Kitchen Sink, Toilet
Capacity:
70000 grains
Collection:
Fusion XT
Connection Size:
1
Flow Rate:
15 gpm
Height:
59 in
Length:
12 in
NSF:
NSF 44
NSF Certified:
Yes
Pressure - High:
90
Width:
12 in