This product requires certification to purchase.

4 ft. Soil Probe

You last purchased this on
 
Nupla Corporation

4 ft. Soil Probe

  • Fast #
  • Part #N69401
  • Item #1716868
  • Manufacturer Part #69-401
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Nupla Corporation

4 ft. Soil Probe

  • Fast #
  • Part #N69401
  • Item #1716868
  • Manufacturer Part #69-401
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Non-slip handle design can be used in wet conditions
  • Non-conductive handle
  • Classic Nuplaglas ™ Probe
  • Requires Certification

Specifications

Color Finish Name:
Black, Yellow
Diameter:
1/2 in
Handle Type:
T-handle
Length:
4 ft
Material:
Fiberglass, Metal
Width:
1/2 in