This product requires certification to purchase.

44 in. Glass and Steel Pry Bar

You last purchased this on
 
Nupla Corporation

44 in. Glass and Steel Pry Bar

  • Fast #
  • Part #N34011
  • Item #7060480
  • Manufacturer Part #34011
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Nupla Corporation

44 in. Glass and Steel Pry Bar

  • Fast #
  • Part #N34011
  • Item #7060480
  • Manufacturer Part #34011
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Solid Nuplaglas ® composite handle pry bar has the strength of steel, yet up to 35% lighter
  • Molded weather resistant polypropylene jacket provides firm gripping surface
  • Handle resist heat and cold while providing insulation from electrical shock
  • Drop forged and hardened steel ends
  • Single end pry bars have a strike face end to provide a solid surface to hammer
  • Requires Certification

Specifications

Handle Material:
Polypropylene
Length:
44 in
Material:
Glass, Steel