This product requires certification to purchase.

24 V 20 W Door Chime Transformer

You last purchased this on
 
NuTone

24 V 20 W Door Chime Transformer

  • Fast #
  • Part #NC909
  • Item #2175522
  • Manufacturer Part #C909
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
NuTone

24 V 20 W Door Chime Transformer

  • Fast #
  • Part #NC909
  • Item #2175522
  • Manufacturer Part #C909
3.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 810
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Tri-volt transformer
  • 8V 20VA; 16V 20VA; or 24V 20VA for powering multiple chimes in one home
  • Easy-to-install lock-mount or wall-mount that can reduce installation time by 25%
  • Requires Certification

Specifications

Color Finish Category:
Greys
Color Finish Name:
Metal
Depth:
2-3/200 in
Height:
2-53/100 in
Length:
2-3/200 in
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
8/16/24V
Watts:
20 W
Width:
1-453/500 in