This product requires certification to purchase.

30 Pack Central Vacuum Disposable Bags in Polished Brass

You last purchased this on
 
NuTone

30 Pack Central Vacuum Disposable Bags in Polished Brass

  • Fast #
  • Part #N391
  • Item #69531
  • Manufacturer Part #391
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
NuTone

30 Pack Central Vacuum Disposable Bags in Polished Brass

  • Fast #
  • Part #N391
  • Item #69531
  • Manufacturer Part #391
3.5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 576
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • For use with all Classique and Advantage®
  • Two-ply electrostatically charged filter media
  • Captures particles down to 0.10 micron at 85% efficiency
  • Set of three 6 gallon bags
  • Replacement suggested twice a year
  • Requires Certification

Specifications

Brand Model Compatibility:
Nutone CV350, CV352, CV353, CV450, CV653, CV750
Color Finish Name:
Polished Brass
Depth:
8-3/4 in
Height:
8-1/2 in
Length:
8-3/4 in