Bathroom Exhaust Fan
Bathroom Exhaust Fan
Frequently Purchased Together
Product Details
Product Details
- Quickly and easily installs in under 5 minutes. No drywall or ductwork changes required
- No cuts, wiring or dry wall patching
- White finish to complement any room (including bathroom) decor
- Easy to install and/or replace existing product for Diyers
- Compatible with models 670, 671, 671EX, 688, 688EX, and 689
- 9 in. x 9.25 in. x 0.325 in
- Torsion spring grille mounting - no tools required
Specifications
- Brand Model Compatibility:
- 671, 688
- Color Finish Name:
- White
- Depth:
- 3/8 in
- Energy Star Compliant:
- No
- Height:
- 9-1/4 in
- Installation Type:
- Spring Mount
- Length:
- 1/2 in
- Material:
- Plastic
- Material Type:
- Polymer
- Product Type:
- Exhaust Grille
- UL Listed:
- No
- Width:
- 9 in