Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 540-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Basic white textured cover for a design that blends with builder finishing techniques
- For use with one or two entrances; two-note chime for front door, separate one-note tone for second door so no guest will be missed
- Order as standard pack of six to assist with your planning and still retain that economical edge
- Chime wires to a 16-volt transformer so you are assured of uninterrupted service and are never dependent upon batteries (transformer C905, included)
- One lighted Oil-Rubbed Bronze Round Stucco pushbutton with non-stick action included so you have one less thing to buy and the convenience of a complete package
- Refer to your local municipality building codes to be sure you are installing chimes that adhere to code since they vary by region
Specifications
- AMP:
- 10
- CE Approved:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 2 in
- Height:
- 5 in
- Length:
- 2 in
- Smart Home Enabled:
- No
- Volts:
- 16V
- Width:
- 9 in