Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1440-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Quick install transformer
- Easy to install lock-mount or wall-mount that can reduce installation time by 25%
- 16V, 10VA transformer for use with most NuTone® door chimes
- Thermal cut-off switch designed to shut off the door chime system in the event of excessive temperature
Documents
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Metal
- Depth:
- 1-3/4 in
- Height:
- 2-5/16 in
- Length:
- 67/100 in
- UL Listed:
- Yes
- Volts:
- 120VAC, 16V
- Width:
- 2-1/4 in