7-9/10 x 8-7/10 in. Sanitizing Hand Wipes (Pack of 200)
7-9/10 x 8-7/10 in. Sanitizing Hand Wipes (Pack of 200)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 600-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Product Details
Product Details
- When you don’t have access to soap and water, these wipes will do the job
- Dual-action cleaning and disinfecting hand wipes are gentle on skin and tough on bacteria, viruses and fungi
- Proven to kill bacteria, they are perfect for medical environments, schools, offices and homes
- Formula is alcohol-free and dermatologically tested to be safe, gentle and non-drying
- They clean and disinfect at the same time, so they are perfect for cleaning and sanitizing messy hands when you can’t get to a sink
- The light, fresh scent dissipates quickly as hands dry
Documents
Specifications
- Application:
- Commercial, Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Green Seal Certified:
- No
- Length:
- 7-9/10 in
- Package Quantity:
- Pack of 200
- Product Type:
- Antibacterial Wipes
- Size:
- 7-9/10 in x 8-7/10 in
- Width:
- 8-7/10 in