1-3/7 x 7-3/7 in. 15W 1-Light Integrated LED Flush Mount Ceiling Fixture in White
1-3/7 x 7-3/7 in. 15W 1-Light Integrated LED Flush Mount Ceiling Fixture in White
Frequently Purchased Together
Product Details
Product Details
- 5 CCT selectable
- Dimmable
- Wet location rated
- 93 CRI
- White
- Mounts to 3 inch and 4 inch junction boxes
- Dia: 7.42 inches x H: 1.42 inches
-
Green
Specifications
- AMP:
- 0.125
- Application:
- Indoor
- Average Life:
- 5.71 yr
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 5000
- Diameter:
- 7-3/7 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 1-3/7 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Length:
- 7-3/7 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1000
- Material:
- Steel
- Maximum Temperature:
- 104
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- Volts:
- 120V
- Watts:
- 15 W
- Width:
- 7-3/7 in