This product requires certification to purchase.

1 Light 60 Outdoor Wall Cube Lantern

You last purchased this on
 
NUVO

1 Light 60 Outdoor Wall Cube Lantern

  • Fast #
  • Part #N60638
  • Item #2489956
  • Manufacturer Part #60/638
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
NUVO

1 Light 60 Outdoor Wall Cube Lantern

  • Fast #
  • Part #N60638
  • Item #2489956
  • Manufacturer Part #60/638
5 out of 5 Customer Rating

X Points
Color Finish Name: Textured Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lawful for sale in California
  • UL application: wall
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: cULus - Wet
  • Replaceable Light Source: Yes
  • UL Application: Wall
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Textured Black
Depth:
6-1/8 in
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Beveled
Height:
8-5/8 in
Installation Type:
Wall Mount
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Utility
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
60 W
Width:
4-3/8 in