This product requires certification to purchase.

1-Light Outdoor Ceiling Light in White and Black

You last purchased this on
 
NUVO

1-Light Outdoor Ceiling Light in White and Black

  • Fast #
  • Part #N77154
  • Item #2911935
  • Manufacturer Part #77/154
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
NUVO

1-Light Outdoor Ceiling Light in White and Black

  • Fast #
  • Part #N77154
  • Item #2911935
  • Manufacturer Part #77/154
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lawful for sale in California
  • Wet location rated
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: cULus - Wet
  • Replaceable Light Source: Yes
  • UL Application: Wall
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
4-1/4 in
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
White
Height:
8 in
Installation Type:
Ceiling Mount
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Glass, Metal
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
4-1/4 in