This product requires certification to purchase.

12 x 1-3/50 in. 19.5W 1-Light LED Contemporary Flush Mount Ceiling Fixture in White

NUVO

Blink Pro Plus 12 x 1-3/50 in. 19.5W 1-Light LED Contemporary Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #N621776
  • Item #10036641
  • Manufacturer Part #62/1776
3.6 out of 5 Customer Rating
Brand image
NUVO

Blink Pro Plus 12 x 1-3/50 in. 19.5W 1-Light LED Contemporary Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #N621776
  • Item #10036641
  • Manufacturer Part #62/1776
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Built-in surge protection - 2.5KV
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Average Life:
50000 h
Collection:
Blink Pro Plus
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
5000
Depth:
12 in
Diameter:
12 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
1-3/50 in
Installation Type:
Ceiling Mount, Flush Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary
Lumens:
1520
Material:
Aluminum, Plastic
Material Type:
Acrylic
Maximum Temperature:
104
Number Of Hours:
50000 h
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UPC:
045923613050
Volts:
120/277V
Watts:
19.5 W
Width:
12 in