120V Track in White
120V Track in White
Frequently Purchased Together
Product Details
Product Details
- Safety listing: UL - listed
- UL application: Track
- 1 year limited warranty
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- ETL Listed:
- Yes
- Height:
- 63/100 in
- Length:
- 72 in
- Lighting Style:
- Utility
- Product Type:
- Track
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 1-31/100 in