12W LED Barrel Track Head - White Finish - 36° Beam
12W LED Barrel Track Head - White Finish - 36° Beam
Frequently Purchased Together
Product Details
Product Details
- Lawful for sale in California
- 3 Year Limited Warranty
- Dimmable: Yes Dimmable
- Safety Listing: cETLus - Dry
- 3000 Warm White Color Temperature
- UL Application: Track
- Average Hours Rated: 30000
- 90 CRI Value
Specifications
- Beam Spread:
- 36°
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Depth:
- 5 in
- Diameter:
- 2-1/5 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 3-1/4 in
- Length:
- 2-1/5 in
- Light Bulb Type:
- LED
- Lumens:
- 1020
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- Volts:
- 120V
- Watts:
- 12 W
- Width:
- 2-1/4 in