13 in. 2-Light 60W Flush Mount Ceiling Fixture
13 in. 2-Light 60W Flush Mount Ceiling Fixture
Frequently Purchased Together
Product Details
Product Details
- Lawful for sale in California
- Safety listing: cUL - damp
- 1 Year Limited Warranty
- Dimmable: Lamp Dependent
- Safety Listing: cULus - Damp
- Replaceable Light Source: Yes
- UL Application: Ceiling
Specifications
- Application:
- Ceiling
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Alabaster, Frosted
- Height:
- 5-3/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 13-1/4 in