This product requires certification to purchase.

15 x 4-4/7 in. 20W 1-Light Integrated LED Flush Mount Ceiling Fixture in White

NUVO

15 x 4-4/7 in. 20W 1-Light Integrated LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #N62999
  • Item #10036656
  • Manufacturer Part #62/999
3.2 out of 5 Customer Rating
Brand image
NUVO

15 x 4-4/7 in. 20W 1-Light Integrated LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #N62999
  • Item #10036656
  • Manufacturer Part #62/999
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Diameter: 15.00 inches, height: 4.57 inches
  • Dimmable
  • 3 CCT selectable
  • Damp location rated for indoor use
  • FCC and RoHS compliant
  • Rated for 50,000 hours
  • 90 CRI
  • 5-Year warranty
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Average Life:
50000 h
CEC Compliant:
For Sale in CA
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
5000
Depth:
15 in
Diameter:
15 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
4-4/7 in
Installation Type:
Ceiling Mount, Flush Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Lumens:
1330
Material:
Steel
Maximum Temperature:
113
Number Of Hours:
50000 h
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UPC:
045923629990
Volts:
120V
Watts:
20 W
Width:
15 in