184 in. Live End Cord Kit in White
184 in. Live End Cord Kit in White
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 1 Year Limited Warranty
- UL Application: Track
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 1-1/2 in
- Material:
- Wire
- Product Type:
- End Cord Kit
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- Width:
- 13/20 in