This product requires certification to purchase.

2-1/4 in. 1-Light 50W Track Light Head

You last purchased this on
 
NUVO

2-1/4 in. 1-Light 50W Track Light Head

  • Fast #
  • Part #NTH314
  • Item #2912783
  • Manufacturer Part #TH314
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
NUVO

2-1/4 in. 1-Light 50W Track Light Head

  • Fast #
  • Part #NTH314
  • Item #2912783
  • Manufacturer Part #TH314
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lawful for sale in California
  • Safety listing: UL - listed
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: UL - Listed
  • Replaceable Light Source: Yes
  • UL Application: Track
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
6-1/2 in
ETL Listed:
No
Height:
3-1/4 in
Installation Type:
Ceiling Mount
Length:
3-1/4 in
Light Bulb Base Type:
GU10
Light Bulb Shape Code:
MR16
Light Bulb Style:
Reflector
Light Bulb Type:
Halogen
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Glass, Metal
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
120V
Watts:
50 W
Width:
2-1/4 in