This product requires certification to purchase.

20W 1-Light LED Ceiling Light in White

You last purchased this on
 
NUVO

20W 1-Light LED Ceiling Light in White

  • Fast #
  • Part #N651083
  • Item #7368004
  • Manufacturer Part #65/1083
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
NUVO

20W 1-Light LED Ceiling Light in White

  • Fast #
  • Part #N651083
  • Item #7368004
  • Manufacturer Part #65/1083
4.5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lawful for sale in California
  • Color Temperature: 3000
  • 5 Year Limited Warranty
  • Dimmable: Non-Dimmable
  • Safety Listing: cETLus - Damp
  • 3000 Warm White Color Temperature
  • Volts: 120-277
  • Watts: 20
  • Average Hours Rated: 50000
  • 90 CRI Value
  • Requires Certification
  • Green


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
Yes
Height:
2-3/5 in
Installation Type:
Ceiling Mount, Flush Mount
Length:
24-1/2 in
Light Bulb Type:
LED
Lighting Style:
Utility
Lumens:
1600
Material:
Plastic
Material Type:
Acrylic
Number Of Hours:
50000 h
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
No
Volts:
120V
Watts:
20 W
Width:
5-1/2 in