225W 1-Light 30375 Lumen 4000 Kelvin LED Linear Fluorescent Lighting
225W 1-Light 30375 Lumen 4000 Kelvin LED Linear Fluorescent Lighting
Frequently Purchased Together
Product Details
Product Details
- Length: 45.87 inches, width: 12.60 inches, height: 2.99 inches
- Dimmable
- Damp location rated for indoor use
- 4000K cool white light
- Superior 80 CRI light quality
- 5 year limited warranty
- 30375 lumens
- Rated for 50,000 hours
- FCC and RoHS compliant
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 4000
- Dimmable:
- Yes
- Height:
- 2-99/100 in
- Installation Type:
- Ceiling Mount
- Length:
- 45-87/100 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Transitional
- Lumens:
- 30375
- Material:
- Synthetic Fiber
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 100/277V
- Watts:
- 225 W
- Width:
- 12-3/5 in