This product requires certification to purchase.

4-Light 100W 24 in. Vanity Strip Light in Polished Chrome

You last purchased this on
 
NUVO

4-Light 100W 24 in. Vanity Strip Light in Polished Chrome

  • Fast #
  • Part #N77193
  • Item #2912310
  • Manufacturer Part #77/193
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
NUVO

4-Light 100W 24 in. Vanity Strip Light in Polished Chrome

  • Fast #
  • Part #N77193
  • Item #2912310
  • Manufacturer Part #77/193
3.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lawful for sale in California
  • Safety listing: cULus - damp
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: cULus - Damp
  • Replaceable Light Source: Yes
  • UL Application: Wall
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2 in
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
4-1/4 in
Installation Type:
Wall Mount
Light Bulb Style:
Globe
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Traditional
Material:
Glass, Metal
Number of Lights:
4
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
24 in