40W Integrated LED Flush Mount Ceiling Fixture in White
40W Integrated LED Flush Mount Ceiling Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Volumetric design
- Watts: 30W - 35W - 40W
- Lumens: 3300L - 4400L
- Color temperature: 3500K/4000K/5000K
- Operating temperature: -20C (-4F) to a maximum of 40C (104F)
Specifications
- Application:
- Commercial
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 5000
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Height:
- 2-61/100 in
- Installation Type:
- Flush Mount
- Length:
- 23-37/50 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 4400
- Material:
- Steel
- Number Of Hours:
- 50000 h
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer or birth defects or other reproductive harm.
- Volts:
- 100/277V
- Watts:
- 40 W
- Width:
- 23-37/50 in