46-19/50 in. 36W 4-Light 120V 4000 Kelvin LED Connectable Strip Light Fixture in White
46-19/50 in. 36W 4-Light 120V 4000 Kelvin LED Connectable Strip Light Fixture in White
Frequently Purchased Together
Product Details
Product Details
- Lawful for sale in California
- 5 Year Limited Warranty
- Dimmable: Non-Dimmable
- Safety Listing: cETLus - Damp
- 4000 Cool White Color Temperature
- Average Hours Rated: 50000
- 90 CRI Value
-
Green
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 4000
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Opaque
- Height:
- 1-5/7 in
- Installation Type:
- Wall Mount
- Length:
- 46-3/8 in
- Light Bulb Type:
- LED
- Lighting Style:
- Utility
- Lumens:
- 2600
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 36 W
- Width:
- 46-1/2 in