48 in. 40W LED Ceiling Wrap Fixture in White
This product has been replaced by
Manufacturer Part #65/1211
48 in. 40W LED Ceiling Wrap Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lawful for sale in California
- Color Temperature: 4000
- 5 Year Limited Warranty
- Dimmable: Non-Dimmable
- Safety Listing: cETLus - Damp
- 4000 Cool White Color Temperature
- Volts: 120-277
- Watts: 40
- Average Hours Rated: 50000
- 90 CRI Value
-
Green
Specifications
- Application:
- Industrial Trade
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 4000
- Depth:
- 5-1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 2-3/5 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Length:
- 47-2/5 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Utility
- Lumens:
- 3200
- Material:
- Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 045923510823
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 5-1/2 in